SIEMENS CANADA BF215A 15Amp 2-Pole 120V 10kA Type BLF Bolt-On GFCI Molded Case Circuit Breaker
Description
Sentron series type-BLF circuit breaker. Complete with GFI protection, ground fault circuit interrupter. It features bolt-on, panelboard mounted, (LI) Long-Time and instantaneous trip functions and load side lug terminals, thermal magnetic molded case circuit breakers.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | GFCI Circuit Breaker | Type | BLF |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 240 V |
Terminal Connection | Stud | Mounting Type | Panelboard |
Actuator | Switch Position Knob | Standards | UL/CSA |
Application | For Circuit Protection | UPC | 887621215378 |
Packages
1 - UNIT - 1 |