Abbotsford
cthgfcb115

C-H GFCB115 CIRCUIT BREAKER

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:GFTCB115

Description

Ground fault circuit breaker.

Specifications

Brand Name Cutler Hammer Item Name GFCI Circuit Breaker with Self-Test
Type Type GFTCB Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 VAC Terminal Connection Plug-In
Trip Range 5 mA Phase 1
Conductor Size 14-4 AWG Trip Type Thermal Magnetic, Long Time and Instantaneous
Temperature Rating 40 °C Dimensions 6 in L x 3-1/2 in W x 1-1/4 in H
For Use With BR Loadcenters Standards CSA Certified, UL 943, 489 Listed
Application For Kitchen Countertops, Bathrooms, Swimming Pools, Hot Tubs and Outdoor Receptacles UPC 786680129766

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok