gedthql1130gfep

ABB THQL1130GFEP 1 Pole 30Amp 120V General Electric THQL1GFEP Residential Plug-On Ground Fault Equipment Protection

In Stock
Price $196.86 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:thql1130gfep

Description

Molded case circuit breaker, Q-Line, plug-in circuit breakers 240V Class, THQL and THHQL 120 VAC, equipment protection ground fault circuit breakers internal common trip. Solid or stranded for 14-10 AWG.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name Ground Fault Circuit Breaker Type Circuit Breakers
Number of Poles 1 Amperage Rating 30 A
Application For Electrical Distribution and Control UPC 783164321074

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok