SIEMENS CANADA BF130A 30Amp 1-Pole 120V 10kA Type BLF Bolt-On GFCI Molded Case Circuit Breaker
Description
Provides Class A (5mA) ground fault protection. Intended for personal protection. De-energizes the circuit for all ungrounded conductors of the circuit.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | GFCI Circuit Breaker | Type | Type BLF |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 30 A | Voltage Rating | 120 V |
Trip Range | 5 mA | Trip Type | Thermal Magnetic |
Application | For Construction, SPAS, Hot Tubs, Kitchens, Bathrooms, etc | UPC | 887621215347 |
Packages
1 - UNIT - 1 |