SIEMENS CANADA BF240AH 40Amp 2-Pole 120V/240V 22kA Type BLHF Bolt-On Molded Case Circuit Breaker
Description
Provides Class A (5mA) ground fault protection. Intended for personnel protection. De-energizes the circuit for all ungrounded conductors of the circuit.
Specifications
Brand Name | Siemens | Sub Brand | Siemens |
Item Name | GFCI Circuit Breaker | Type | Type BLHF |
Number of Poles | 2 | Interrupt Rating | 22 kA |
Amperage Rating | 40 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Lug | Mounting Type | Bolt-On |
Phase | 1 | Conductor Size | 8-6 AWG Copper, 8-4 AWG Aluminum |
Frame | 125A/BL | Trip Type | Thermal Magnetic |
Dimensions | 3.56 in L x 2 in W x 3 in D | Standards | UL Listed, CSA Certified, HACR Rated, NOM Certified |
Application | For Circuit Protection | UPC | 887621215446 |
Packages
1 - UNIT - 1 |