Abbotsford
gedthql1120gft

ABB THQL1120GFT BREAKER 1P 20A GFI PLUG

Price $191.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQL1120GFT

Description

Q line ground fault circuit breakers THQL and THHQL 120 Vac. Interrupting rating 10 Kiloampere. Wire size 14 to 8 Awg (Copper), 12 to 8 Awg (Aluminum).

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Series THQL Number of Poles 1
Interrupt Rating 10 kA at 120 V Amperage Rating 20 A
Voltage Rating 120 V Terminal Connection Plug-In
Phase 1 UPC 783164485301

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok