Abbotsford
abboxp12x465

ABB OXP12X465 Shaft for Pistol Handle

Price $41.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OXP12X465

Description

465mm long x 12mm square operating shaft for use with pistol handles

Specifications

Brand Name ABB Item Name Shaft
Type Shafts Diameter 12 mm
Length 465 mm Material Metal
For Use With OT315 to 2500 Series Pistol Handle Standards RoHS Compliant
Application For Pistol Handle UPC 662019734149

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok