Abbotsford
kohrxtjfnc0100aqs5

KOHLER RXTJFNC0100AQS5 100A 240V Single Phase Kohler RXT Automatic Transfer Switch

Inventory
Unavailable for order
Manufacturer:KOHLER
Manufacturer #:RXTJFNC0100AQS5

Description

RTX NEMA 3R 2-pole, 3 wire solid neutral automatic transfer switch. It has interface for RD2/DC2 controller.

Specifications

Brand Name Kohler Item Name Transfer Switch
Type Automatic Voltage Rating 240 V
Amperage Rating 100 A Series/Model RXT
Dimensions 335 mm W x 180 mm D x 623 mm H Housing Material Aluminum
NEMA Rating NEMA 3R

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok