MERSEN A2D5-6/10R 5-6/10A 250V Mersen Amp-Trap 2000® SmartSpot® A2D-R Series Class RK1 Time-Delay Fuse
Description
250V 5-6/10A RK1 TD FUSE
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® 2000, SmartSpot |
Item Name | Power Fuse | Type | North American |
Voltage Rating | 250 VAC | Amperage Rating | 5.6/10 A |
Interrupt Rating | 200 kA | Fuse Class | Class RK1 |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Fiberglass | Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 |
Application | Motors Safety Switches Transformers Disconnects Control Panels, All General Purpose Circuits | UPC | 782001990749 |
Packages
10 - UNIT - (10) |