Abbotsford
goufsb1

MERSEN FSB1 Ferraz Shawmut Single Lug Insulating Boot

Price $4.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:FSB1

Description

Single conductor boot used to cover all crimp type and single set screw terminals.

Specifications

Brand Name Ferraz Shawmut Item Name Insulating Boot
Material Rubber Type Single Conductor, Single Lug, Inline
Voltage Rating 600 VAC Amperage Rating 30 A
For Use With FEB, FEC, FEX, FEY Series In-Line Fuse Holders Standards UL 4248-1, UL File Number E52283, CSA Certified C22.2, Class 6225, CSA File Number 32169
Application For Street Lighting Parking Lot Lighting Traffic Signaling Sports Lighting Boats and Marinas Humid/Corrosive Environments and used to Cover All Crimp Type and Single Set Screw Terminals UPC 782001301415

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok