MERSEN 1/4A 250V Mersen GDL Series Time-Delay Electronic/Glass Miniature Fuse
Description
Miniature fuse with glass body, time-delay. UL listed and CSA certified for use with electronic circuits.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Glass Fuse |
Type | Time-Delay | Series | GDL |
Voltage Rating | 250 VAC | Amperage Rating | 0.25 A |
Interrupt Rating | 0.035 kA | Fuse Class | Supplemental |
Mounting Type | Clip | Terminal Connection | Ferrule |
Construction | Glass | Dimensions | 1-1/4 x 1/4 in |
Standards | UL 24814, CSA Certified, RoHS Compliant | Application | For Electronic Circuits |
UPC | 782001763114 |
Packages
5 - UNIT - (5) |