MERSEN A055F1D0R0-100E 100E 5.5kV Mersen E-Rated Amp-Trap® CS-3 Series Ferrule Mount Transformer Fuses
Description
AMP-TRAPĀ® Fuse for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. Ferrule mounting for standard clips and interchangeability with other brands of fuses. Current-limiting for superior equipment protection.
Specifications
Brand Name | Ferraz Shawmut | Sub Brand | Amp-Trap® |
Item Name | Medium Voltage Fuse | Type | E-Rated, Current-Limiting |
Series | CS-3 | Voltage Rating | 5500 VAC |
Amperage Rating | 100 A | Interrupt Rating | 63 kA |
Mounting Type | Clips | Terminal Connection | Ferrule |
Indication | Blown-Fuse | Standards | UL E143362 A055F 9F62 Listed, RoHS Compliant |
Application | Protection for up to 5.5 kV Transformers or Distribution Systems | UPC | 782001804237 |
Packages
1 - UNIT - 1 |