MERSEN A155F1D0R0-20E 20E 15.5kV Mersen E-Rated Amp-Trap CS-3 Series Ferrule Mount Transformer Fuse
Description
15.5 KV 20E RATED FERRULE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Medium Voltage Fuse |
Type | Current Limiting, E-Rated | Series | 9F62 Series |
Voltage Rating | 15500 V | Amperage Rating | 20 A |
Interrupt Rating | 50 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Indication | Visual |
Contact Material | Silver-Plated Copper | Construction | PolyTube |
Temperature Rating | 80 °C | Standards | 9F62 UL Listed File E143362, A055F UL Listed File E143362 |
Application | Protection for 12 kV to 15.5 kV transformers or distribution systems. | UPC | 782001804589 |
Packages
1 - UNIT - 1 |