MERSEN A480R12R-1 12R 230A 4.8kV Mersen R-Rated Amp-Trap® Series Ferrule Mounted Fuse
Description
AMP-TRAPĀ® Motor protection fuse. Ferrule mounting for standard clips and interchangeability with other brands of fuses. Current-limiting for superior equipment protection. Metal embossed catalog number and manufacturing date for lasting identification. Hookeye for non load-break isolation by hookstick. Blown-fuse indicator to give positive identification of open fuse. Silver-plated copper contact material. These fuses come with a 3 (size D) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Motor Protection Fuse |
Type | Back-Up Current-Limiting, 12R-Rated | Voltage Rating | 4800 VAC |
Amperage Rating | 230 A | Interrupt Rating | 50 kA |
Mounting Type | Clip | Terminal Connection | Ferrule |
Indication | Blown-Fuse | Standards | UL File E93367 9F60, UL File E191980 |
Application | For Short Circuit Protection of Medium Voltage Motors and Motor Controllers | UPC | 782001800659 |
Packages
1 - UNIT - 1 |