MERSEN A5Y5-2 600VDC Type 2 5Amp 500V Mersen Midget Special Fuse
Description
600V DC SPECIAL FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Midget Fuse |
Type | Type 2 | Voltage Rating | 500 V, 600 VDC |
Amperage Rating | 5 A | UPC | 782001900465 |
Packages
10 - UNIT - (10) |