Abbotsford
gouot5

MERSEN OT5 5A 250V Mersen OT Series Class K-5 Fast-Acting Fuse

Price $12.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:OT5

Description

One-time general purpose fuse provide low cost protection for feeder and branch-circuits serving lighting, heating and other non-motor loads. These are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. Easy to read imprint label for quick recognition and replacement.

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type North American Power Fuses Voltage Rating 250 VAC
Amperage Rating 5 A Interrupt Rating 50 kA
Fuse Class Class K5 Mounting Type Clip
Terminal Connection Ferrule Dimensions 14 mm dia x 51 mm L
Standards UL 248-9, File E2137, CSA C22.2, No. 248.9, DC Tested to UL 248 (Mersen Self-Certified) Application Feeders Resistive Heating Residential and Small Commercial Installations
UPC 782001700041

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok