MERSEN OTS125 125A 600V One-Time OTS Class K5 Fast-Acting Fuse
Description
FRZ OTS125 600V K5 FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Power Fuse |
Type | North American Power Fuses | Series | OTS |
Voltage Rating | 600 VAC, 300 VDC | Amperage Rating | 125 A |
Interrupt Rating | 50 kA at AC, 20 kA at DC | Fuse Class | Class K5 |
Body Style | Non Rejection | Mounting Type | Clip |
Dimensions | 1-13/16 in dia x 9-5/8 in L | Standards | UL 2489 File Number E2137, CSA C22.2 No. 248.9 |
Application | For Feeders, Branch Circuits, Resistive Heating, Residential and Small Commercial Installations | UPC | 782001700911 |
Packages
1 - UNIT - 1 |