Abbotsford
goua70q604

MERSEN A70Q60-4 60A 700VAC 650VDC Mersen Amp-Trap® A70Q Form 101 Semiconductor Protection Fuse

Price $226.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:A70Q60-4

Description

700V 60A SEMICOND FUSE

Specifications

Brand Name Ferraz Shawmut Sub Brand Amp-Trap®
Item Name Semiconductor Fuse Type High Speed, Fast Acting, Current Limiting, Form 101
Series A70Q Voltage Rating 700 VAC
Amperage Rating 60 A Interrupt Rating 100 kA
Body Style Round, Non Rejection Mounting Type Bolt-In
Terminal Connection Blade Element Type Single
Contact Material Tin Plated Brass Construction CMG
Dimensions 1.22 in dia x 4.37 in L Standards UL File Number E60314, Guide JFHR2, RoHS 2011/65/EU Compliant
Application For Protection of Inverters and other Equipment Requiring the Best AC or DC Protection in this Voltage Range UPC 782001141080

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok