Abbotsford
gouhsj175

MERSEN HSJ175 175A 600V Mersen HSJ Series Class J High Speed Fuse

Price $335.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:HSJ175

Description

The high speed J (HSJ) fuse combines the low I2t of a semiconductor fuse and the branch circuit performance of a class J UL listed fuse. This fuse was designed for the starting characteristics of solid state motor controllers. The HSJ can provide branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as diodes, SCR’s, GTO’s and SSR’s. Optimized over-load capability for withstanding elevated levels of current during electronic motor controller starts. Excellent cycling ability for frequent starts/stops without nuisance opening.

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type North American, High Speed Voltage Rating 600 VAC
Amperage Rating 175 A Interrupt Rating 200 kA
Fuse Class Class J Mounting Type Clip
Terminal Connection Blade Standards UL Listed to Standard 248-8, File E2317 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.8
Application Control Panels, Electronic Motor Controllers, Phase Controllers, Drives, Soft-Starters, Solid State Relays UPC 782001329648

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok