Abbotsford
burc22

HUBBELL C22 GRND CLAMP BRZ 1 1/4in -2in PIPE 10 - 2 AWG

Price $38.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C22
Documents Documents

Description

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1-1/4" - 2" Water Pipe.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Ground Clamp Type Ground Clamp
Conductor Size 10-2 AWG Stranded Material Bronze Alloy
Finish Unplated Dimensions 3.63 in L x 0.75 in W x 2.38 in H
Includes Zinc Plated Steel Hardware Standards UL 467 Listed
Application For Bare Wire, Connecting Grounding Conductor to Water Pipe or Copper Tube UPC 781810142318

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok