ABB 54865LR58 1AWG-250kcmil cu Thomas&Betts 54865LR58 Color-Keyed® Connector Ground Rod to Grid
Description
Compression ground rod to grid connector acceptable for direct burial.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Rod To Grid Connector | Type | Compression |
Conductor Size | 2 AWG - 250 MCM | Rod Size | 5/8 in |
Material | Copper | Dimensions | 2-1/2 in L x 5/16 in D |
For Use With | TBM14M, 13100A, TBM15I Hydraulic Tools | Standards | UL Listed, CSA Certified, Meets IEEE 837 |
Application | For Direct Burial and Offer a Safe Efficient Alternative to Exothermic Welding Products | UPC | 786210179940 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |