Abbotsford
siedk32sm1

SIEMENS CANADA DK32SM-1 32 Circuit 1 Phase 3 Wire 240V 100Amp Siemens Load Center Door Kit for SEQ

Price $89.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:DK32SM1

Description

Door kit for use with SEQ loadcentre, 1 phase, 3 wire, 240 V AC, 100/125 A, Available in grey, white and beige colours.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Door Kit Type Side Mount
Material Steel Color Gray
Specifications 100/125 A Dimensions 13.1 in W x 1 in D x 27.1 in H
Application For Residential use UPC 662862567581

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok