SIEMENS CANADA SEQ32125SMD 125Amp 240V 1ph 32/64 Circuit w/ Door Siemens Maintenance Breaker Load Center, Grey
Description
Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior connection and the trim panel. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Breaker Load Centers | Type | SEQ, Side |
Number of Circuits | 32 | Number of Spaces | 32S/64S |
Number of Poles | 2 | Voltage Rating | 240 V |
Amperage Rating | 125 A | Phase | 1 |
Mounting Type | Combination Flush/Surface | Breaker/Load Center Type | Miniature/Earth Leakage |
Wiring Configuration | 3 Wire | Conductor Size | 4-2/0 AWG |
Construction | Steel Housing | Dimensions | 333 mm W x 95 mm D x 689 mm H |
Includes | Door | Application | For Residential |
UPC | 662862571892 |
Packages
1 - UNIT - 1 | 27 - SKID - 27 |