Abbotsford
siesnc1224l1125

SIEMENS 125A 12/24 CCT 120/240V 3W 1PH Loadcenter, Grey

Price $331.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:SNC1224L1125
Documents Documents

Description

SNC Loadcentre, Main Lug Only, 12 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Load Center Type Neutral Ready, Low Voltage
Number of Circuits 24 Number of Spaces 12
Voltage Rating 120/240 VAC Amperage Rating 125 A
Interrupt Rating 100 kA Phase 1
Mounting Type Plug-On Enclosure Type NEMA 1
Breaker Type Main Lug Wiring Configuration 3 Wire
Construction Aluminum Finish Gray
UPC 195125128255

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok