SIEMENS EQG18100D Generator Panel Generator Panel Load Center with Door EQG 100 A, 1 PH, 240 V, Type 1 Indoor
Description
Generator panel, aluminium bus bar, type 1 enclosure, grey, 3 pole 1 phase 3 wire 240 VAC max. Suitable for use with a generator having a bonded neutral conductor. Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Type | EQG | Voltage Rating | 240 V |
Amperage Rating | 100 A | Phase | 1P |
Size | 24.1x13x3.8 in HxWxD in | Frequency Rating | 60 Hz |
Application | Residential | UPC | 662862573148 |
Packages
1 - UNIT - 1 |