Abbotsford
gedtmc42420r

ABB 200Amp 3-Phase, 42-CCT GE PowerMark Main Breaker Loadcenter with Door, 1 inch THQL Style Breakers, 3R Enclosure

Price $2,533.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMC42420R

Description

PowerMark™ Load center. 200 A main ampere rating. Total 1-pole maximum space for 1 inch is 42. 3-phase. Main breaker 22 kAIC rated standard. Factory installed. All load center top or bottom entry. Copper bus standard. Includes door kits. Suitable for use as service entrance equipment when installed in accordance with the CEC.

Specifications

Brand Name GE Sub Brand PowerMark Plus
Item Name Load Center Number of Circuits 42
Number of Spaces 42 Voltage Rating 120/208 VAC
Amperage Rating 200 A Interrupt Rating 22 kA
Phase 3 Enclosure Type Type 3R Outdoor
Breaker Type Main Wiring Configuration 4-Wire
Construction Aluminum Bus/Copper Stab Includes Cover, Door Kit
Standards CSA Certified Application For Service Entrance Equipment

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok