Abbotsford
arlmm10

ARLINGTON INDUSTRIES 10 inch x 7 inch Arlington Meter Mounting Base, White

Price $18.6942 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:MM10
Documents Documents

Description

Meter Mounting Bases, One-piece construction., Paintable. Gangable. UV rated, plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name Meter Mounting Base
Material UV Rated Plastic Mounting Surface
Type One-Piece, Paintable, Gangable Color/Finish White
Dimensions 7 in W x 1-1/8 in D x 10 in H Application For any Siding Type, Siding Butts to Edge of Meter Base
UPC 018997422781

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok