Abbotsford
micjs4btwlmh

ABB ELECTRIFICATION CANADA INC JS4B-TWLMH MTR SOCK 400A 120-240V5 JAW

Price $3,195.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:JS4B-TWLMH

Description

JS4 underground 5 jaw twin cover. Provision only for current transformer. For Manitoba Hydro.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type Meter Sockets
Amperage Rating 400 A Voltage Rating 120/240 V
Phase 1 Number of Jaws 5
NEMA Rating NEMA 3R Includes TS 909710 MH Meter
Standards CSA 27716 Application For Overhead/Underground Installation, Manitoba Hydro and Current Transformer Only
UPC 624871011349

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok