micbe2v

ABB 200Amp 600V Microlectric BE2 Series 2 Position–Horizontal, Left Hand Entry

In Stock
Price $593.18 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:BE2-V

Description

Multiple 2 position–Horizontal 100 A per position. 4 jaw left-hand entry.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Left Hand
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 NEMA Rating Type 3R Weatherproof
Dimensions 16-1/2 in W x 5-3/16 in D x 14-5/8 in H Includes Mounting Plate
Standards CSA 27716 Application For Combination Overhead/Underground
UPC 624871001975

Packages

1 - UNIT = (1) 32 - UNIT = 32
This website uses cookies to ensure you get the best experience on our website. Read more
Ok