Abbotsford
micbe1tcv

ABB BE1-TCV 100Amp 600V King Size Meter Socket, Combination Overhead-Underground

Price $151.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BE1-TCV

Description

Microlectric® BE1 Series 100 Amp 600 V; King Size. Product Specifications: • Conductor range: 6-1/0 AWG • Aluminum tunnel type connectors for both load and line sides • For overhead, underground and combination overhead/underground • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in all provinces, except British Columbia

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type King Size
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Dimensions 8-1/4 in W x 4-3/4 in D x 14-5/8 in H
Includes Mounting Plate Standards CSA 27716
Application For Overhead, Underground and Combination Overhead/Underground UPC 624871001760

Packages

1 - UNIT - 1 105 - UNIT = 105
This website uses cookies to ensure you get the best experience on our website. Read more
Ok