Abbotsford
micmh200

ABB 2-1/2 inch Microlectric Mast Coupler

Price $38.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MH200

Description

Microlectric® mast coupler fits all socket with regular 2-1/2 inch hub opening, Silver coloured.

Specifications

Brand Name ABB Item Name Mast Coupler Hub
Type Interchangeable, Plug-in Nominal Size 63.5 mm
Material Steel Color/Finish Silver, Enamel Painted
Includes (4) Screws Standards CSA 27716
Application For Overhead Installation UPC 624871029412

Packages

1 - UNIT - 1 50 - UNIT = 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok