Abbotsford
micbs052

ABB BS052 Microlectric® Hub Adapter Plate, Grey

Price $38.27 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BS052

Description

Microlectric® hub adapter plate permits use of regular size hubs on larger hub openings.

Specifications

Brand Name ABB Sub Brand Microlectric®
Material Steel Type Adapter Plates
Color Gray Standards CSA 29700
UPC 624871003764

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok