micin2000pl

ABB IN2000PL 200Amp Microlectric® Meter Socket Insulated Neutral Kit, PL

Availablefor Backorder
Price $92.50 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:IN2000PL

Description

Microlectric® insulated neutral kit with 200 A maximum capacity.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Neutral Kit Type Insulated
Material Steel For Use With PL Series 200 A Meter Socket
Standards CSA 29700 UPC 624871034430

Packages

1 - UNIT = (1) 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok