Abbotsford
micjs500

ABB JS500 Microlectric® Overhead Entry Conversion Kit, 1x500 kcmil Tunnel Connector Kit for Line Side Terminations

Price $128.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:JS500

Description

Line side termination tunnel connector kit for use with JS4 meter sockets.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Tunnel Connector Kit Type Meter Sockets
Specifications 120/240 V, 1 PH, 400 A, 1 x 500 kcmil Enclosure Standard NEMA 3R
Standards CSA 27716 Application For Overhead Installation and Line Side Terminations
UPC 624871033419

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok