micmh25

ABB 2-1/2 inch Hub Size Microlectric Mast Coupler (Aluminium Silver)

In Stock
Price $73.24 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:MH25

Description

HUB 2-1/2IN

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Interchangeable Meter Hub Size 2-1/2 in
Material Aluminum Type Thread
Standards CSA 29700 Application For 2-1/2 inches regular hub opening
UPC 624871003689

Packages

1 - UNIT = (1) 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok