Abbotsford
siemlfk1

SIEMENS CANADA MLFK1 600Amp 1 Phase 3W 120/240V Siemens Lug Maintenance Feed Kit

Price $525.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MLFK1

Description

Main lug feed kit, (2) 1/0 AWG-750 kcmil or (4) 1/0 AWG-250 kcmil copper/aluminium, 120/240 V, 1 phase, 3 W, 400/600 A for use with MMC1, MMC14-6125 meter module type, For direct tap (no tap box) from safety switch to metering stack.

Specifications

Brand Name Siemens Sub Brand Meter Centres
Item Name Main Lug Feed Kit Type Main Lug Feed Kit
Voltage Rating 120/240 V Amperage Rating 600 A
Phase 1 Conductor Size (1) 250-750 kcmil or (2) 3/0 AWG - 250 kcmil
Conductor Material Aluminum/Copper For Use With MMC1, MMC14-6125 Meter Module Type
Standards CSA Certified Application For Direct Tap (No Tap Box) from Safety Switch to Metering Stack
UPC 662862112132

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok