Abbotsford
sieb44

SIEMENS CANADA 44 inch x 20 inch x 5-3/4 inch NEMA 1 Panelboard Box

Price $156.02 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B44

Description

Panelboard box for use with type 1, 3 phase 4 wire 250 A panelboard, 20x5.75x44 inch.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Enclosure without Ground Bus Type Single Door
Width 20 in Depth 5-3/4 in
Height 1118 mm Cover Type Closed
Gauge 16 NEMA Rating NEMA 1
Mounting Type Surface Material Steel
Finish Powder Coated Color Gray
For Use With Lighting Panels Includes Box and Hardware, Lock
Standards PB1, UL50, 50E, 67 Application For Outdoor use
UPC 662862008633

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok