Abbotsford
sieb32

SIEMENS CANADA 32 inch x 20 inch x 5 3/4 inch NEMA 1 Panelboard Box

Price $128.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B32

Description

Panelboard box for use with type 1, 1/3 phase 3 wire/4 wire 250 A panelboard, 20x5.75x32 inch.

Specifications

Brand Name Siemens Item Name Enclosure without Ground Bus
Type Single Door Width 20 in
Depth 5-3/4 in Height 813 mm
Cover Type Closed Gauge 16
NEMA Rating NEMA 1 Mounting Type Surface
Material Steel Finish Powder Coated
Color Gray For Use With Lighting Panels
Includes Box and Hardware, Lock Standards PB1, UL50, 50E, 67
Application For Outdoor use UPC 783643189133

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok