Abbotsford
siep1c42ml400at

SIEMENS P1C42ML400AT Panelboards Panelboard Interior Next Gen P1 Panelboard Interior, 3 PH, 400 A, 120/208 V,

Price $1,216.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1C42ML400AT

Description

Panelboard type-P1. Next gen-P1 main lug interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Type Next Gen P1 Panelboard Interior Voltage Rating 120/208 V
Amperage Rating 400 A Phase 3
Material Tin plated Aluminum Bus Standards CSA C22.2 No.29
Application Lighting Loads/ Branch Circuit Loads UPC 662862570772

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok