Abbotsford
siep1l30mc250at

SIEMENS CANADA P1L30MC250AT 30 Circuit 250Amp 3-Phase 4-Wire 600Y/347V Next Gen P1 Main Convertible Interior

Price $848.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1L30MC250AT
Documents Documents

Description

Siemens new Next Gen P1 panelboard adds additional strength and flexibility, through the introduction of Non-Feed-Thru options, to the already rugged, best-in-class line of panelboards.By now offering both Feed-Thru (FT) and Non-Feed-Thru (NFT) configuration options, Siemens offers even greater flexibility and potential for customers to configure solutions that are optimized to meet the many unique application and budgetary requirements that today’s projects demand. For applications where additional space for feed-thru lugs, a subfeed breaker, or an SPD device isn’t required, the new NFT P1 option is an ideal solution. The NFT Next Gen P1 features an enclosure that is 6’’ (152 mm) shorter than a comparably configured P1 with a FT design. Additionally, the NFT design can accommodate 12 circuits more than the FT design panelboard in the same sized enclosure.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Convertible
Voltage Rating 600Y/347 V Amperage Rating 250 A
Phase 3 Number of Circuits 30
Number of Wires 4 Material Tin plated Aluminum Bus
Bus Material Aluminum Finish Tin-Plated
For Use With Next Gen P1 Panelboard Includes Hardware, Labels
Standards CSA C22.2 No.29 Application Next Gen P1 panelboard
UPC 662862570918

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok