Abbotsford
siep1l30ml400at

SIEMENS P1L30ML400AT Panelboards Panelboard Interior P1, 3 PH, 400 A, 600 Y/347 V,

Price $1,335.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1L30ML400AT

Description

Panelboard type-P1. Next gen-P1 main lug interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type P1
Voltage Rating 600 Y/347 V Amperage Rating 400 A
Phase 3 Breaker Type Miniature/Earth Leakage
Number of Circuits 30 Material Aluminum
Includes Hardware/Labels Standards CSA C22.2 No. 29
Application Next Gen P1 panelboard UPC 662862570970

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok