Abbotsford
gedaf76sa

ABB 76 inch GE Pro-Stock Panelboard Surface Front Trim for AQ and AD

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:AF76SA

Description

Front trim for AQ and AD panels. Surface type.

Specifications

Brand Name GE Item Name Trim
Mounting Surface NEMA Rating NEMA 1
Dimensions 20 in W x 76.5 in H For Use With AQ and AD Panels
UPC 783175369331

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok