Abbotsford
gedafp4sgd

ABB AFP4SGD 2/3 Pole GE Distribution Dual Mounted TEY Filler Plate Kit

Price $212.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AFP4SGD

Description

Filler plate kit for Spectraâ„¢ bolt-on panelboards. Dual mounting arrangement. SGH, SGL and SGP breaker frame. 2 or 3-pole. 40 to 44 inch box width range. 4X height. Includes filler plate and associated hardware only.

Specifications

Brand Name GE Sub Brand Spectra®
Item Name Filler Plate Kit Width 40 - 44 in
Type Dual-Mount Mounting Bolt-On
For Use With Spectra™ Bolt-On Panelboards, 2/3-Pole AMC/SGH/SGL and SGP Frame Breaker Includes Filler Plate, Associated Hardware
UPC 783164015461

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok