Abbotsford
sie6fpb03

SIEMENS CANADA 3.75 inch 3 Pole 600V 400Amp Siemens Sentron Blank Filler Plate

Price $165.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6FPB03

Description

Blank plate for use with series 6 CDP panelboards and S5, F2, FCI, FCII switchboards.

Specifications

Brand Name Siemens Sub Brand Power Panels
Item Name Filler Plate Length 3-3/4 in
Width 6.400 in Height 3.400 in
Material Connecting Strap Kit Type Blank
Mounting Bolt For Use With SB1, SB2, SB3, FC20, FCI, FCII Switchboards or Series 5 or 6 VB and CDP Panelboards
Standards CSA Certified Application For Power Distribution
UPC 662862008572

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok