Abbotsford
sies44b

SIEMENS CANADA 44 inch 42-CCT Front Panel Board Assembly, Surface Mount

Price $225.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:S44B

Description

Enclosure panel trim surface for I2C series and panelboard type P1-P2 main lug only.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Fas-Latch Front Assembly Type Lighting Panel
Material Steel Mounting Type Surface
Dimensions 20 in W x 44 in H Includes Front and Mounting Hardware
Standards UL 67, 50, 50E Application Lighting Loads, Branch Circuit Loads
UPC 662862119322

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok