Abbotsford
wrmxpp2g30-sv

WIREMOLD XPP2G30-SV 30-inch Outdoor Power Pedestal, 2-Gang Device Plate , Silver

Price $674.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPP2G30-SV
Documents Documents

Description

30” Outdoor Power Pedestal, 2-Gang Device Plate – Designed for outdoor environments with a sheet metal form ensuring optimal performance and UL listed to NEMA 3R requirements. Dual gang device plate allows for mounting of multiple devices. For 15-20A devices, weather-resistance devices must be used with an in-use cover. Devices that are 30-60A must be water-tight.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Power Pedestal Type 2-Gang Device Plate, Outdoor
Material Steel Color/Finish Silver
Application Commercial UPC 786776194784

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok