Abbotsford
wrmxpp2gp-bk

WIREMOLD XPP2GP-BK 2-Gang Replacement Plate, Black

Price $81.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPP2GP-BK
Documents Documents

Description

Replacement 2-Gang Device Plate for Outdoor Power Pedestal

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Replacement Plate Material Steel
Type 2-Gang Color/Finish Black
For Use With 2-Gang Outdoor Power Pedestal Standards Buy American Compliant
Application Commercial UPC 786776194913

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok