Abbotsford
wrmxpppsp-sv

WIREMOLD XPPPSP-SV Replacement Pin & Sleeve Device Plate, Silver

Price $76.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPPPSP-SV
Documents Documents

Description

Replacement Pin and Sleeve Device Plate for Outdoor Power Pedestal

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Replacement Pin Sleeve Plate Material Steel
Color/Finish Silver For Use With Outdoor Power Pedestal
Standards Buy American Compliant Application Commercial
UPC 786776194982

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok