Abbotsford
wrmxpp2g30c-bk

WIREMOLD XPP2G30C-BK 2-Gang Outdoor Power Pedestal Device Plate with Hinged Cover

Price $890.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPP2G30C-BK
Documents Documents

Description

The outdoor power pedestal is a durable solution for high amperage applications (15-60A).Pedestal can be used to provide power for outdoor equipment, food trucks, and other events.Available in several versions to accommodate 1-gang, 2-gang or pin and sleeve devices.Unit is also available with a divider for 2-gang applications to enable low voltage along with power.Standard height is 30" but custom heights are available.Durable sheet-metal construction and outdoor-rated paint stands up to weather conditions and harsh environments.Pedestal does not include devices. Included cover can be used to protect 15-20A weather-resistant devices. 30-60A devices must be watertight.Cover also includes locking mechanism to keep connections secure.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Outdoor Power Pedestal with Cover Type 2-Gang Device Plate
Material Steel Color/Finish Black
Standards Buy American Compliant Application Commercial
UPC 786776194791

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok