WIREMOLD XDU50AHNDL 50A Compact Distribution Box
Description
Legrand Rugged PDUs feature enhanced durability and enable easy setup to increase team productivity while meeting code.
Specifications
Brand Name | Wiremold | Item Name | Compact Distribution Box |
Type | Rugged | Amperage Rating | 50 A |
Number of Outlets | 13 | NEMA Rating | NEMA 3R |
Includes | (6) NEMA 5-20R Duplex GFCI-Protected Receptacles and (1) L6-30R Receptacle, Stackable Handles | Standards | RoHS Compliant |
UPC | 786776195019 |
Packages
1 - UNIT - 1 |